Multiple MCAL126SOLWG250CL MC, Aluminum Armor, 12/6 w/Ground, Solid, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL126SOLWG250CL
  • Rexel Part Number:

    370982
  • UPC:

MC, Aluminum Armor, 12/6 w/Ground, Solid, 250 foot coil

$ 1,547.94 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCAL126SOLWG250CL

Rexel Part # 370982

UPC

UNSPSC 26121629

Color Metallic

Conductors 6

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch