Multiple MCAL128SOLWG1000RL MC, Aluminum Armor, 12/8 w/Ground, Solid, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL128SOLWG1000RL
  • Rexel Part Number:

    145891
  • UPC:

Armored Cable - Aluminum, Type MC, 12 AWG, 8 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 1000' Reel, Conductors

$ 1,988.42 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL128SOLWG1000RL

Rexel Part # 145891

UPC

UNSPSC 26121629

Color Metallic

Conductors 8

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch