Multiple MCAL128SOLWG250RL MC, Aluminum Armor, 12/8 w/Ground, Solid, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL128SOLWG250RL
  • Rexel Part Number:

    324604
  • UPC:

MC, Aluminum Armor, 12/8 w/Ground, Solid, 250 foot coil

$ 1,988.42 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCAL128SOLWG250RL

Rexel Part # 324604

UPC

UNSPSC 26121629

Color Metallic

Conductors 8

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch