Multiple MCAL142SOLWG1000RL MC, Aluminum Armor, 14/2 w/Ground, Solid, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL142SOLWG1000RL
  • Rexel Part Number:

    145842
  • UPC:

Armored Cable - Aluminum, Type MC, 14 AWG, 2 Conductor, Solid, Copper, 14 AWG (solid green) Ground, 1000' Reel, Black, White Conductors

$ 491.56 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL142SOLWG1000RL

Rexel Part # 145842

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 14

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch