Multiple MCAL142SOLWG250CL 14/2 w/Ground, MC, Aluminum Armor, Solid

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL142SOLWG250CL
  • Rexel Part Number:

    64274
  • UPC:

    98010034701

14/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .470"

$ 478.51 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCAL142SOLWG250CL

Rexel Part # 64274

UPC 98010034701

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 14

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch