Multiple MCAPAL102SOLWG1000RL MCAP, Aluminum Armor, 10/2 w/Ground, Solid, 1000' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAPAL102SOLWG1000RL
  • Rexel Part Number:

    167370
  • UPC:

Armored Cable - Aluminum, Type MC - MCAP, All Purpose MC, 10 AWG, 2 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 1000' Coil, Black, White Conductors

$ 1,077.25 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAPAL102SOLWG1000RL

Rexel Part # 167370

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 10

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch