Multiple MCAPAL123SOLWG1000RL MCAP, Aluminum Armor, 12/3 w/Ground, Solid, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAPAL123SOLWG1000RL
  • Rexel Part Number:

    64187
  • UPC:

Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 3 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 1000' Reel, Black, White, Red Conductors

$ 836.10 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAPAL123SOLWG1000RL

Rexel Part # 64187

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch