Multiple MCAL1/01/01/06STRWG500RL MC Cable, Aluminum Flex, (3) 1/0 w/Ground, Stranded, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL1/01/01/06STRWG500RL
  • Rexel Part Number:

    201875
  • UPC:

MC Cable, Aluminum Flex, (3) 1/0 AWG Stranded Copper with 5 AWG Ground, 500 Foot Reel

$ 7,911.29 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MCAL1/01/01/06STRWG500RL

Rexel Part # 201875

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 1/0

Jacket Aluminum

Length 500 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch