Multiple MCAL102STRWG1000RL MC Cable, Aluminum Flex, 10/2 w/Ground, Stranded, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL102STRWG1000RL
  • Rexel Part Number:

    160949
  • UPC:

Armored Cable - Aluminum, Type MC, 10 AWG, 2 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 1000' Reel

$ 1,255.11 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL102STRWG1000RL

Rexel Part # 160949

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 10

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch