Multiple MCAL104STRWG250CL MC Cable, Aluminum Flex, 10/4 w/Ground, Stranded, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL104STRWG250CL
  • Rexel Part Number:

    395375
  • UPC:

Armored Cable - Aluminum, Type MC, 10 AWG, 4 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 250 Foot Coil, Black, White, Red Conductors

$ 2,988.15 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCAL104STRWG250CL

Rexel Part # 395375

UPC

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 10

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch