Multiple MCAL11114STR1000WG MC Cable, Aluminum Flex, 1/4 w/Ground, Stranded, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL11114STR1000WG
  • Rexel Part Number:

    149564
  • UPC:

MC Cable, Aluminum Flex, (4) 1 AWG Stranded Copper with 4 AWG Ground, 1000 Foot Reel

$ 3,082.22 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # MCAL11114STR1000WG

Rexel Part # 149564

UPC

UNSPSC 26121522

Color Metallic

Conductors 4

Gauge 4

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch