Multiple MCAL122STRBRNGRYWG1000RL MC Cable, Aluminum Flex, 12/2 (BRN/GRY) w/Ground, Stranded, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL122STRBRNGRYWG1000RL
  • Rexel Part Number:

    63822
  • UPC:

    03288604343

MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Brown & Gray, 1000 Foot Reel

$ 615.98 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL122STRBRNGRYWG1000RL

Rexel Part # 63822

UPC 03288604343

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch