Multiple MCAL124STRWG250CL MC Cable, Aluminum Flex, 12/3 w/Ground, Stranded, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL124STRWG250CL
  • Rexel Part Number:

    184379
  • UPC:

Armored Cable - Aluminum, Type MC, 12 AWG, 3 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 250 Foot Coil

$ 1,329.38 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCAL124STRWG250CL

Rexel Part # 184379

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch