Multiple MCAL14STRWG500RL MC Cable, Aluminum Flex, 1/4 w/Ground, Stranded, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL14STRWG500RL
  • Rexel Part Number:

    203937
  • UPC:

Armored Cable - Aluminum, Type MC, 1 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, 500' Reel, Black, White, Red, Blue Conductors

$ 8,278.19 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MCAL14STRWG500RL

Rexel Part # 203937

UPC

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 1

Jacket Aluminum

Length 500 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch