Multiple MCAL2/02/02/04STR1000RL MC Cable, Aluminum Flex, (3) 2/0 w/Ground, Stranded, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL2/02/02/04STR1000RL
  • Rexel Part Number:

    325896
  • UPC:

MC Cable, Aluminum Flex, (3) 2/0 AWG Stranded Copper with 4 AWG Ground, 1000 Foot Reel

$ 3,127.79 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # MCAL2/02/02/04STR1000RL

Rexel Part # 325896

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 2/0

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch