Multiple MCAL2/02/02/04STRWG1000RL 2/0 w/Ground, Aluminum Feeder Cable

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL2/02/02/04STRWG1000RL
  • Rexel Part Number:

    343876
  • UPC:

(3) 2/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket. ***Cut to Length at Distribution Center Wire Room***

$ 3,396.45 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL2/02/02/04STRWG1000RL

Rexel Part # 343876

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 2/0

Jacket Aluminum

Length 1000 ft

Material Aluminum

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch