Multiple MCAL23STRWG1000FT MC Cable, Aluminum Flex, 2/3 w/Ground, Stranded, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL23STRWG1000FT
  • Rexel Part Number:

    202075
  • UPC:

    03288606806

MC Cable, Aluminum Flex, (3) 2/0 AWG Stranded Copper w/Ground, 1000 Foot Reel

$ 1,976.10 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # MCAL23STRWG1000FT

Rexel Part # 202075

UPC 03288606806

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 2

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch