Multiple MCAL23STRWG1000RL 3 w/Ground, Aluminum Feeder Cable

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL23STRWG1000RL
  • Rexel Part Number:

    200164
  • UPC:

    03288606962

(3) 2 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket. ***Cut to Length at Distribution Center Wire Room***

$ 5,876.60 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL23STRWG1000RL

Rexel Part # 200164

UPC 03288606962

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 2

Jacket Aluminum

Length 1000 ft

Material Aluminum

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch