Multiple MCAL24STRWG MC Cable, Aluminum Flex, 2/4 w/Ground, Stranded

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL24STRWG
  • Rexel Part Number:

    145873
  • UPC:

    98010034722

Armored Cable - Aluminum, Type MC, 2 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Black, White, Red, Blue Conductors

$ 7,376.60 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # MCAL24STRWG

Rexel Part # 145873

UPC 98010034722

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 2

Jacket Aluminum

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch