Multiple MCAL34STRWG1000RL MC Cable, Aluminum Flex, 3/4 w/Ground, Stranded, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL34STRWG1000RL
  • Rexel Part Number:

    166640
  • UPC:

    03288634639

Armored Cable - Aluminum, Type MC, 3 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, 1000' Reel, Black, White, Red, Blue Conductors

$ 5,919.09 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL34STRWG1000RL

Rexel Part # 166640

UPC 03288634639

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 3

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch