Multiple MCAL4/04/04/02STRWG 4/0 w/Ground, Aluminum Feeder Cable

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL4/04/04/02STRWG
  • Rexel Part Number:

    325420
  • UPC:

(3) 4/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket. ***Cut to Length at Distribution Center Wire Room***

$ 6,034.10 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL4/04/04/02STRWG

Rexel Part # 325420

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 4/0

Jacket Aluminum

Length 1000 ft

Material Aluminum

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch