Multiple MCAL43STRWG 4/3 w/Ground, MC, Aluminum Armor, Stranded

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL43STRWG
  • Rexel Part Number:

    63846
  • UPC:

    98010034714

4/3 Copper Conductors with Ground (8 AWG), 600V, Interlocked Aluminum Armor, Stranded, 100 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .1.035"

$ 3,682.28 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # MCAL43STRWG

Rexel Part # 63846

UPC 98010034714

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 4

Jacket Aluminum

Length 100 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch