Multiple MCAL43STRWG1000RL 4 w/Ground, Aluminum Feeder Cable

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL43STRWG1000RL
  • Rexel Part Number:

    205678
  • UPC:

    03288603878

(3) 4 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket. ***Cut to Length at Distribution Center Wire Room***

$ 3,682.28 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL43STRWG1000RL

Rexel Part # 205678

UPC 03288603878

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 4

Jacket Aluminum

Length 1000 ft

Material Aluminum

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch