Multiple MCAL62STRWG1000RL MC Cable, Aluminum Flex, 6/2 w/Ground, Stranded, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL62STRWG1000RL
  • Rexel Part Number:

    203870
  • UPC:

    03288603861

Armored Cable - Aluminum, Type MC, 6 AWG, 2 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 1000' Reel, Black, White Conductors

$ 1,894.95 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL62STRWG1000RL

Rexel Part # 203870

UPC 03288603861

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 6

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch