Multiple MCAL62STRWG125CL MC Cable, Aluminum Flex, 6/2 w/Ground, Stranded, 125'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL62STRWG125CL
  • Rexel Part Number:

    63897
  • UPC:

    98010034711

Armored Cable - Aluminum, Type MC, 6 AWG, 2 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 125 Foot Coil, Black, White Conductors

$ 1,894.95 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 125

Mfr / Brand Multiple

Mfr Part # MCAL62STRWG125CL

Rexel Part # 63897

UPC 98010034711

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 6

Jacket Aluminum

Length 125 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch