Multiple MCAL63STRWG500RL 6 w/Ground, Aluminum Feeder Cable

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL63STRWG500RL
  • Rexel Part Number:

    234039
  • UPC:

(3) 6 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket. ***Cut to Length at Distribution Center Wire Room***

$ 2,602.89 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MCAL63STRWG500RL

Rexel Part # 234039

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 6

Jacket Aluminum

Length 500 ft

Material Aluminum

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch