Multiple MCAL64STRWG500RL MC Cable, Aluminum Flex, 6/4 w/Ground, Stranded, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL64STRWG500RL
  • Rexel Part Number:

    205132
  • UPC:

    03288634629

Armored Cable - Aluminum, Type MC, 6 AWG, 4 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 500' Reel, Black, White, Red, Blue Conductors

$ 3,656.60 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # MCAL64STRWG500RL

Rexel Part # 205132

UPC 03288634629

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 6

Jacket Aluminum

Length 500 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch