Multiple MCAL82STRWG500RL MC Cable, Aluminum Flex, 8/2 w/Ground, Stranded, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL82STRWG500RL
  • Rexel Part Number:

    285590
  • UPC:

Armored Cable - Aluminum, Type MC, 8 AWG, 2 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 500' Reel, Black, White Conductors

$ 1,300.28 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MCAL82STRWG500RL

Rexel Part # 285590

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 8

Jacket Aluminum

Length 500 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch