Multiple MCAL83STRWG200RL MC Cable, Aluminum Flex, 8/3 w/Ground, Stranded, 200'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL83STRWG200RL
  • Rexel Part Number:

    395364
  • UPC:

Armored Cable - Aluminum, Type MC, 8 AWG, 3 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 1000' Reel, Black, White, Red Conductors

$ 1,800.61 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 200

Mfr / Brand Multiple

Mfr Part # MCAL83STRWG200RL

Rexel Part # 395364

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 8

Jacket Aluminum

Length 200 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch