Multiple MCAL84STRWG500RL MC Cable, Aluminum Flex, 8/4 w/Ground, Stranded, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL84STRWG500RL
  • Rexel Part Number:

    202414
  • UPC:

    03288634622

Armored Cable - Aluminum, Type MC, 8 AWG, 4 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 500' Reel, Black, White, Red, Blue Conductors

$ 2,434.64 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # MCAL84STRWG500RL

Rexel Part # 202414

UPC 03288634622

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 8

Jacket Aluminum

Length 500 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch