Multiple MCAPAL123STRWG250CL MCAP, Aluminum Flex, 12/3 w/Ground, Stranded, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAPAL123STRWG250CL
  • Rexel Part Number:

    392746
  • UPC:

Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 3 Conductor, Stranded, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors

$ 935.74 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCAPAL123STRWG250CL

Rexel Part # 392746

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch