Burndy ES2R2R Service Entrance Sleeve, Aluminum, 2 to 1 AWG, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    ES2R2R
  • Rexel Part Number:

    329875
  • UPC:

    781810140956

Service Entrance Sleeve, Aluminum, 2 AWG to 1 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #2 ACSR,#1 Str.-#2 Str.,#1 Compt-#2 Compt AL,#1 Str.-#2 Str. CU(bbl A), #2 ACSR,#1 Str.-#2 Str.,#1 Compt-#2 Compt AL,#1 Str.-#2 Str. CU, bbl A:Red bbl B:Red, BG or 5/8 Index

$ 2.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # ES2R2R

Rexel Part # 329875

UPC 781810140956

UNSPSC 39121449

Color Red

Gauge 1

Material Aluminum

Type Service Entrance Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch