Burndy ES2R4W Service Entrance Sleeve, Aluminum, 6 to 2 AWG, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    ES2R4W
  • Rexel Part Number:

    329882
  • UPC:

    781810141458

Service Entrance Sleeve, Aluminum, 6 AWG to 4 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #2 ACSR,#1 Str.-#2 Str.,#1 Compt-#2 Compt AL,#1 Str.-#2 Str. CU(bbl A), #6 ACSR,#5 Str.-#6 Str.,#4 Sol. AL,,#5 Str.-#6 Str.,#4 Sol.CU(bbl B), bbl A:Red bbl B:Blue, BG or 5/8 Index

$ 2.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # ES2R4W

Rexel Part # 329882

UPC 781810141458

UNSPSC 39121449

Color Red

Gauge 6

Material Aluminum

Type Service Entrance Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch