Burndy ES4W4W Service Entrance Sleeve, Aluminum, 6 to 4 AWG, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    ES4W4W
  • Rexel Part Number:

    329938
  • UPC:

    781810142455

Service Entrance Sleeve, Aluminum, 6 AWG to 4 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #6 ACSR,#5 Str.-#6 Str,#4 Sol. AL,#5 Str,#6 Str,#4 Sol.CU(bbl A), #6 ACSR,#5 Str.-#6 Str.,#4 Sol. AL,,#5 Str.-#6 Str.,#4 Sol.CU(bbl B), bbl A:Blue bbl B:Blue, BG or 5/8 Index

$ 2.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # ES4W4W

Rexel Part # 329938

UPC 781810142455

UNSPSC 39121449

Color Blue

Gauge 6

Material Aluminum

Type Service Entrance Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch