Burndy YSU25R2R Service Entrance Sleeve, Aluminum, 2 to 1/0 AWG, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YSU25R2R
  • Rexel Part Number:

    329941
  • UPC:

    78181014328

Service Entrance Sleeve, Aluminum, 2 AWG to 1/0 AWG, CU/AL & ASCR Rated, 1/0(ACSR), 1/0 Str(Al/Cu), 2/0-1/0(Al Compt)(Side A), #2(ACSR), #1,2 Str (Al/Cu), #1,2(Al Compt)(Side AA), Side A:Yellow Side AA:Red

$ 1.06 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YSU25R2R

Rexel Part # 329941

UPC 78181014328

UNSPSC 39121449

Gauge 2

Material Aluminum

Type Service Entrance Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch