Burndy YSU2R2R Service Entrance Sleeve, Aluminum, 2 to 1 AWG, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YSU2R2R
  • Rexel Part Number:

    243069
  • UPC:

    781810141083

Service Entrance Sleeve, Aluminum, 2 AWG to 1 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #2 ASCR,#1 Sol.,#1 Str.-#2 Str.,#1 Compt AL,#1 Str.-#2 Str. CU(Side A), #4 ACSR,#4 Str.,#2 Sol.,#3Str. AL,#4 Str.,#2 Sol.,#3 Str. CU(SideAA) , Side A:Red Side AA:Orange, BG or 5/8 Index

$ 1.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YSU2R2R

Rexel Part # 243069

UPC 781810141083

UNSPSC 39121449

Color Red

Gauge 1

Material Aluminum

Type Service Entrance Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch