Burndy YSU2W2W Service Entrance Sleeve, Aluminum, 4 to 2 AWG, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YSU2W2W
  • Rexel Part Number:

    176419
  • UPC:

    781810141946

Service Entrance Sleeve, Aluminum, 4 AWG to 2 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, 4 ACSR 3, 4 Str. 2 Sol. Al&Cu (Run) ; 4 ACSR 3, 4 Str. 2 Sol. Al&Cu (Tap)

$ 1.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YSU2W2W

Rexel Part # 176419

UPC 781810141946

UNSPSC 39121449

Color Orange

Gauge 4

Material Aluminum

Type Service Entrance Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch