Burndy CL501 Lay-In Lug, Copper, 14 to 4 AWG, Hole: 10

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CL501
  • Rexel Part Number:

    230288
  • UPC:

    78181027615

Lay-In Lug, Cooper, 14 AWG to 4 AWG, #10 Hole, Dual Rated for Copper and Aluminum Conductors, Tin - Electroplated

$ 3.83 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CL501

Rexel Part # 230288

UPC 78181027615

UNSPSC 39121408

Diameter # 10

Gauge 14

Material Copper

Type Lay-in Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch