Burndy CL501TN Lay-In Lug, Copper, 14 AWG to 4 AWG, Hole: 10

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CL501TN
  • Rexel Part Number:

    336349
  • UPC:

    78181035234

Lay-In Lug, Cooper, 14 AWG to 4 AWG, #10 Hole, Dual Rated for Copper and Aluminum Conductors, Direct Burial Rated, Tin - Electroplated

$ 4.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CL501TN

Rexel Part # 336349

UPC 78181035234

UNSPSC 39121408

Diameter # 10

Gauge 14

Material Copper

Type Lay-in Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch