Penn-Union LI-50S 14-4 AWG Aluminum Lay-In Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    LI-50S
  • Rexel Part Number:

    387029
  • UPC:

    785037450546

Aluminum Lay-In Lug, Conductor Range: 14 - 4 AWG, Type: LI, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with either Copper or Aluminum Conductor.

$ 2.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # LI-50S

Rexel Part # 387029

UPC 785037450546

UNSPSC 39121409

Conductors 1

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch