Burndy K11A34U2 Stacked Lug, Aluminum, 2-Conductor, 2-Hole Mount, 4/0 AWG to 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K11A34U2
  • Rexel Part Number:

    398400
  • UPC:

    78181037027

Stacked Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 4/0 AWG to 500 MCM, Bolt Hole: 1/4 Inch, Bolt Hole Spacing: .69 Inch

$ 35.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K11A34U2

Rexel Part # 398400

UPC 78181037027

UNSPSC 39121408

Conductors 2

Diameter 1/4 in

Gauge 4/0

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch