Burndy K11A36U2 Stacked Lug, Aluminum, 2-Conductor, 2-Hole Mount, 2 AWG to 600 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K11A36U2
  • Rexel Part Number:

    330384
  • UPC:

    781810370285

Stacked Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 2 AWG to 600 MCM, Bolt Hole: 3/8 In, Bolt Hole Spacing: 1-3/8 Inch

$ 104.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K11A36U2

Rexel Part # 330384

UPC 781810370285

UNSPSC 39121408

Conductors 2

Diameter 3/8 in

Gauge 2

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch