Burndy K11A39U2 Stacked Lug, Aluminum, 2-Conductor, 2-Hole Mount, 1/0 AWG to 750 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K11A39U2
  • Rexel Part Number:

    398406
  • UPC:

    78181037029

Stacked Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 1/0 AWG to 750 MCM, Bolt Hole: 3/8 Inch, Bolt Hole Spacing: 1-3/8 Inch

$ 110.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K11A39U2

Rexel Part # 398406

UPC 78181037029

UNSPSC 39121408

Conductors 2

Diameter 3/8 in

Gauge 1/0

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch