Burndy K22A39U2 Stacked Lug, Aluminum, 4-Conductor, 2-Hole Mount, 1/0 AWG to 750 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K22A39U2
  • Rexel Part Number:

    274402
  • UPC:

    781810370339

Stacked Mechanical Lug, Aluminum, 4 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 1/0 AWG to 750 MCM, Bolt Hole: 3/8 Inch, Bolt Hole Spacing: 1-3/8 Inch

$ 149.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K22A39U2

Rexel Part # 274402

UPC 781810370339

UNSPSC 39121408

Conductors 4

Diameter 3/8 in

Gauge 1/0

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch