Ilsco PB2-600 2 AWG-600 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PB2-600
  • Rexel Part Number:

    36435
  • UPC:

    783669195255

Aluminum Solderless Panelboard Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB. 2-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.

$ 69.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PB2-600

Rexel Part # 36435

UPC 783669195255

UNSPSC 39121408

Conductors 2

Diameter 3/8 in

Gauge 2

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch