Penn-Union PB2-300 6 AWG-300 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    PB2-300
  • Rexel Part Number:

    270384
  • UPC:

    785037482950

Aluminum Solderless Panelboard Lug, Conductor Range: 6 AWG - 300 MCM, Type: PB. 2-Conductor, 1-Hole Mount. Bolt Size: 5/16". Suitable for use with either Copper or Aluminum Conductor.

$ 26.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # PB2-300

Rexel Part # 270384

UPC 785037482950

UNSPSC 39121409

Conductors 2

Diameter 5/16 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch