Penn-Union PB4-750 1/0 AWG-750 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    PB4-750
  • Rexel Part Number:

    305448
  • UPC:

    785037483209

Aluminum Solderless Panelboard Lug, Conductor Range: 1/0 AWG - 750 MCM, Type: PB. 4-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.

$ 83.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # PB4-750

Rexel Part # 305448

UPC 785037483209

UNSPSC 39121409

Conductors 4

Diameter 3/8 in

Gauge 1/0

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch