Ocal COND3/4SA-G PVC Coated Aluminum Conduit, 3/4", 10' Length

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    COND3/4SA-G
  • Rexel Part Number:

    38044
  • UPC:

    704508321024

3/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet.

$ 1,809.00 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Ocal

Mfr Part # COND3/4SA-G

Rexel Part # 38044

UPC 704508321024

UNSPSC 39131706

Diameter 3/4 in

Length 10 ft

Material Aluminum

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch