Multiple 150 1-1/2" Rigid Aluminum Conduit, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    150
  • Rexel Part Number:

    49411
  • UPC:

    98003001105

1-1/2 Inch Aluminum Rigid Conduit, Material: Aluminum, Length: 10 feet, Color: Silver. Includes: Threaded Coupling.

$ 463.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 150

Rexel Part # 49411

UPC 98003001105

UNSPSC 39131706

Color Metallic

Diameter 1 1/2 in

Length 10 ft

Material Aluminum

Type Conduit

Place your Will Call order by clicking the cart button next to the appropriate Branch