Multiple 300 3" Rigid Aluminum Conduit, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    300
  • Rexel Part Number:

    49330
  • UPC:

    98003001108

3 Inch Aluminum Rigid Conduit, Material: Aluminum, Length: 10 feet, Color: Silver. Includes: Threaded Coupling.

$ 1,253.80 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 300

Rexel Part # 49330

UPC 98003001108

UNSPSC 39131706

Color Metallic

Diameter 3 in

Length 10 ft

Material Aluminum

Type Conduit

Place your Will Call order by clicking the cart button next to the appropriate Branch